Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # HT52A-112
- Zoro # G924151427
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Microphone Type
Dynamic
Compatible with Brand
3M(TM) PELTOR(TM)
Features
Dielectric
No
Compatible with Manufacturer Model Number
FLX2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT52A-112
- Zoro #
- G924151427
- UPC #
- 4054596694712
- Country of Origin
- Poland
- Item
- Communications Headset
- Microphone Type
- Dynamic
- Compatible with Brand
- 3M(TM) PELTOR(TM)
- Features
- Dielectric
- No
- Compatible with Manufacturer Model Number
- FLX2
- Includes Microphone
- Yes
- Cup Color
- Yellow
- Intrinsically Safe
- No
- Environmental Listening
- No
- Weight
- 273 g
- Power Source
- Power Cable
- Noise-Canceling Headset
- Yes
- Headset Style
- Over-the-Head
- Connection Type
- Wired
- Noise Reduction Rating
- 26 dB
- Headset Type
- Rigid
- Compatible Manufacturer Part Number
- FLX2
- Compatible Manufacturer Model Number
- FLX2
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Compatible with Series Not Applicable, Battery Life Not Applicable, Compatible with Brand 3M(TM) PELTOR(TM), Compatible with Manufacturer Model Number FLX2, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.