Communications Headset
- Mfr # MT20H682FB-09 GN
- Zoro # G624151741
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Dielectric
No
Microphone Type
Omni-Directional
Environmental Listening
Yes
Battery Life
150 hr
Wired Connection Type
2-Pin Proprietary Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682FB-09 GN
- Zoro #
- G624151741
- UPC #
- 0076308946043
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Dielectric
- No
- Microphone Type
- Omni-Directional
- Environmental Listening
- Yes
- Battery Life
- 150 hr
- Wired Connection Type
- 2-Pin Proprietary Jack
- Headset Style
- Over-the-Head
- Features
- Noise Reduction Rating
- 23 dB
- Intrinsically Safe
- No
- Includes Microphone
- Yes
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, Wind Protection Foam
- Headset Type
- Foldable
- Two-Way Radio Communication Type
- Listen, Talk
- Power Source
- Power Cable
- Cup Color
- Green
- Band Color
- Green
- Connection Type
- Wired
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Green, Battery Life 150 hr, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.