Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-09 SV
- Zoro # G824151985
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Band Color
Black
Intrinsically Safe
No
Connection Type
Wired
Cup Color
Green
Noise Reduction Rating
23 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682FB-09 SV
- Zoro #
- G824151985
- UPC #
- 0076308946036
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Level Dependent, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise, Omni Directional Environmental Microphones for Level Dependent Hearing protection and Auditory Situational Awareness, Rugged 3M(TM) PELTOR(TM) Design for Trusted Performance
Details
- Item
- Communications Headset
- Band Color
- Black
- Intrinsically Safe
- No
- Connection Type
- Wired
- Cup Color
- Green
- Noise Reduction Rating
- 23 dB
- Dielectric
- No
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, Wind Protection Foam
- Environmental Listening
- Yes
- Microphone Type
- Omni-Directional
- Features
- Level Dependent, Electronic Hearing Protection to Help Protect from Impulse and Steady State Noise, Omni Directional Environmental Microphones for Level Dependent Hearing protection and Auditory Situational Awareness, Rugged 3M(TM) PELTOR(TM) Design for Trusted Performance
- Power Source
- Power Cable
- Battery Life
- 150 hr
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Includes Microphone
- Yes
- Headset Type
- Foldable
- Two-Way Radio Communication Type
- Listen, Talk
- Headset Style
- Over-the-Head
- Wired Connection Type
- 2-Pin Proprietary Jack
- Band Material
- Rubber
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Black, Band Material Rubber, Battery Life 150 hr, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.