Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682BB-09 CY
- Zoro # G224152131
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Band Color
Brown
Noise Reduction Rating
22 dB
Battery Life
150 hr
Cup Color
Brown
Wired Connection Type
2-Pin Proprietary Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682BB-09 CY
- Zoro #
- G224152131
- UPC #
- 0076308945992
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Item
- Communications Headset
- Band Color
- Brown
- Noise Reduction Rating
- 22 dB
- Battery Life
- 150 hr
- Cup Color
- Brown
- Wired Connection Type
- 2-Pin Proprietary Jack
- Microphone Type
- Omni-Directional
- Dielectric
- No
- Two-Way Radio Communication Type
- Listen, Talk
- Environmental Listening
- Yes
- Features
- Connection Type
- Wired
- Intrinsically Safe
- No
- Includes Microphone
- Yes
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Noise-Canceling Microphone
- Yes
- Headset Type
- Semi-Rigid
- Power Source
- Power Cable
- Headset Style
- Behind-the-Neck
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 22 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Brown, Battery Life 150 hr, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.