Communications Headset
- Mfr # MT20H682FB-09N CYS
- Zoro # G024152386
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Wired Connection Type
2-Pin Proprietary Jack
Includes Microphone
Yes
Noise-Canceling Microphone
Yes
Environmental Listening
Yes
Noise Reduction Rating
23 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682FB-09N CYS
- Zoro #
- G024152386
- UPC #
- 0638060433805
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Item
- Communications Headset
- Wired Connection Type
- 2-Pin Proprietary Jack
- Includes Microphone
- Yes
- Noise-Canceling Microphone
- Yes
- Environmental Listening
- Yes
- Noise Reduction Rating
- 23 dB
- Battery Life
- 50 hr
- Microphone Type
- Noise-Cancelling
- Cup Color
- Brown
- Dielectric
- No
- Connection Type
- Wireless
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Headset Style
- Over-the-Head
- Band Color
- Brown
- Intrinsically Safe
- No
- Two-Way Radio Communication Type
- Listen, Talk
- Headset Type
- Foldable
- Battery Chemistry
- (2) AAA
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wireless, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Brown, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.