Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682BB-47N CYS
- Zoro # G924961613
product price:Â
$
1,609.99
/ea
Free Shipping & Returns
Key Features
Intrinsically Safe
No
Band Color
Brown
Two-Way Radio Communication Type
Listen, Talk
Cup Color
Brown
Compatible with Series
Military and Tactical Radios, Public Safety Radios
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682BB-47N CYS
- Zoro #
- G924961613
- UPC #
- 0638060433744
- Country of Origin
- United States
- Intrinsically Safe
- No
- Band Color
- Brown
- Two-Way Radio Communication Type
- Listen, Talk
- Cup Color
- Brown
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Noise Reduction Rating
- 23 dB
- Includes Microphone
- Yes
- Noise-Canceling Microphone
- Yes
- Connection Type
- Wired
- Battery Life
- 50 hr
- Environmental Listening
- Yes
- Microphone Type
- Noise-Cancelling
- Wired Connection Type
- 2-Pin Proprietary Jack
- Dielectric
- No
- Headset Type
- Semi-Rigid
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Headset Style
- Behind-the-Neck
- Battery Chemistry
- (2) AAA
- Power Source
- Power Cable
- Item
- Communications Headset
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
- For Use With
- Military and Tactical Radios, Public Safety Radios
- For Wire Feeder Series
- Military and Tactical Radios, Public Safety Radios
Dimensions
- Battery Size
- AAA
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Brown, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Brown, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.