Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-19N SVS
- Zoro # G924152080
product price:Â
$
1,857.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
Band Color
Black
Environmental Listening
Yes
Dielectric
No
Noise Reduction Rating
23 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682FB-19N SVS
- Zoro #
- G924152080
- UPC #
- 0638060433850
- Country of Origin
- United States
Details
- Item
- Communications Headset
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Band Color
- Black
- Environmental Listening
- Yes
- Dielectric
- No
- Noise Reduction Rating
- 23 dB
- Intrinsically Safe
- No
- Headset Type
- Foldable
- Battery Life
- 50 hr
- Two-Way Radio Communication Type
- Listen, Talk
- Power Source
- Power Cable
- Wired Connection Type
- 2-Pin Proprietary Jack
- Cup Color
- Green
- Connection Type
- Wired
- Compatible with Series
- Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148
- Headset Style
- Over-the-Head
- Microphone Type
- Noise-Cancelling
- Noise-Canceling Microphone
- Yes
- Includes Microphone
- Yes
- Compatible Series
- Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148, Band Color Black, Battery Life 50 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.