Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-47N SVS
- Zoro # G124151708
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Military and Tactical Radios, Public Safety Radios
Battery Chemistry
(2) AAA
Dielectric
No
Headset Style
Over-the-Head
Intrinsically Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682FB-47N SVS
- Zoro #
- G124151708
- UPC #
- 0638060433881
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Item
- Communications Headset
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Battery Chemistry
- (2) AAA
- Dielectric
- No
- Headset Style
- Over-the-Head
- Intrinsically Safe
- No
- Connection Type
- Wired
- Cup Color
- Green
- Button Functions
- Push
- Microphone Type
- Noise-Cancelling
- Headset Type
- Foldable
- Two-Way Radio Communication Type
- Listen, Talk
- Wired Connection Type
- 2-Pin Proprietary Jack
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Band Color
- Black
- Includes Microphone
- Yes
- Noise Reduction Rating
- 23 dB
- Power Source
- Power Cable
- Environmental Listening
- Yes
- Noise-Canceling Microphone
- Yes
- Battery Life
- 50 hr
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Black, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Button Functions Push
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.