Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT73H7B4610WS6NA
- Zoro # G924151892
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Key Features
Two-Way Radio Communication Type
Listen, Talk
Noise Reduction Rating
28 dB
Compatible with Series
Hytera, Kenwood ProTalk, Motolora TLKR, Motorola Talkabout
Dielectric
No
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT73H7B4610WS6NA
- Zoro #
- G924151892
- UPC #
- 7318640069626
- Country of Origin
- Sweden
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 28 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 4-Pin XLR, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 4-Pin XLR, Compatible with Series Hytera, Kenwood ProTalk, Motolora TLKR, Motorola Talkabout, Battery Chemistry Lithium-Ion, Battery Life 18 hr, Button Functions Push, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.