Communications Headset
- Mfr # MT73H7B4D10NA-50
- Zoro # G224152544
product price:Â
$
1,928.99
/ea
Free Shipping & Returns
Key Features
Two-Way Radio Communication Type
Listen, Talk
Cup Color
Blue
Headset Type
Semi-Rigid
Battery Life
12 hr
Noise Reduction Rating
28 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT73H7B4D10NA-50
- Zoro #
- G224152544
- UPC #
- 7318640067127
- Country of Origin
- Sweden
Details
- Item
- Communications Headset
- Two-Way Radio Communication Type
- Listen, Talk
- Cup Color
- Blue
- Headset Type
- Semi-Rigid
- Battery Life
- 12 hr
- Noise Reduction Rating
- 28 dB
- Wired Connection Type
- 4-Pin XLR
- Includes
- Boom Microphone, Hygiene Kit, Rechargeable Battery Pack
- Battery Type
- Rechargeable
- Environmental Listening
- Yes
- Noise-Canceling Headset
- Yes
- Microphone Type
- Dynamic
- Includes Microphone
- Yes
- Noise-Canceling Microphone
- Yes
- Dielectric
- No
- Intrinsically Safe
- Yes
- Auxiliary Input
- 4-Pin XLR
- Connection Type
- Wireless
- Battery Chemistry
- Li-Ion
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Headset Style
- Behind-the-Neck
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 28 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wireless, Wired Connection Type 4-Pin XLR, Cup Color Blue, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 4-Pin XLR, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Battery Chemistry Li-Ion, Battery Life 12 hr, Battery Type Rechargeable, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.