Communications Headset
- Mfr # MT20H682BB-47N SVS
- Zoro # G324152574
product price:Â
$
1,574.99
/ea
Free Shipping & Returns
Key Features
Microphone Type
Noise-Cancelling
Headset Type
Semi-Rigid
Battery Size
AAA
Two-Way Radio Communication Type
Listen, Talk
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682BB-47N SVS
- Zoro #
- G324152574
- UPC #
- 0638060433768
- Country of Origin
- United States
- Item
- Communications Headset
- Microphone Type
- Noise-Cancelling
- Headset Type
- Semi-Rigid
- Two-Way Radio Communication Type
- Listen, Talk
- Dielectric
- No
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Connection Type
- Wired
- Wired Connection Type
- 2-Pin Proprietary Jack
- Environmental Listening
- Yes
- Noise-Canceling Microphone
- Yes
- Includes Microphone
- Yes
- Intrinsically Safe
- No
- Compatible with Series
- Military and Tactical Radios, Public Safety Radios
- Band Color
- Black
- Noise Reduction Rating
- 23 dB
- Battery Life
- 50 hr
- Power Source
- Power Cable
- Cup Color
- Green
- Battery Chemistry
- (2) AAA
- Headset Style
- Behind-the-Neck
- Compatible Series
- Military and Tactical Radios, Public Safety Radios
Dimensions
- Battery Size
- AAA
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Military and Tactical Radios, Public Safety Radios, Band Color Black, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.