This item is Discontinued.

3M Compound Pad, WaffleFace, 3-1/4", Foam, PK50 51151

Compound Pad, WaffleFace, 3-1/4", Foam, PK50 (Discontinued)

  • Mfr # 51151
  • Zoro # G5992865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51151
Zoro #
G5992865
UPC #
00051111511510
Country of Origin
United States

Dimensions

Diameter
3 1/4 in
Thickness
1 in
Dia. (In.)
3-1/4
Outside Diameter
3 1/4 in

Details

Item
Buffing Pad
Color
Orange
Attachment Type
Hook-and-Loop
Application
For Removing Finishing Abrasive Sand Scratches and Other Paint Surface Defects
Material
Foam
For Use With
No. 20427 Back-Up Disc Pad
Type
Orange Foam
Attachment
Hook-and-Loop
Maximum Speed
12,000 RPM
Compatible Tool Type
Random Orbital Tools, Variable Speed Polishers

Description

Buffing Pad, Attachment Hook-and-Loop, Color Orange, Material Foam, Maximum Speed 12,000 RPM, Thickness 1 in, Outside Diameter 3 1/4 in, Compatible Tool Type Random Orbital Tools, Variable Speed Polishers, Application For Removing Finishing Abrasive Sand Scratches and Other Paint Surface Defects, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.