Zoro Homepage

Compression Lug

  • Mfr # 42866

  • Zoro # G622254581


product price: $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42866
Zoro #
G622254581
UPC #
00054007428664
Country of Origin
United States

Description

Shrink Tubing, Material EPDM Rubber, Use With Wire Size 1 to 1/0 AWG, I.D. Before Shrinking 0.82 in, I.D. After Shrinking 0.4 in, Length 8 in, Shrink Tubing Properties Water-Resistant, Color Black, Temp. Range -40 Degrees F to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 365 V, Max. Temp. Rating 194 Degrees F, Min. Temp. Rating -40 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.