Zoro Homepage

Compression Lug

  • Mfr # 42868

  • Zoro # G022254129


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42868
Zoro #
G022254129
UPC #
00054007428688
Country of Origin
United States

Description

Shrink Tubing, Material EPDM Rubber, Use With Wire Size 246 to 394 kcmil, I.D. Before Shrinking 1.38 in, I.D. After Shrinking 0.66 in, Length 12 in, Shrink Tubing Properties Water-Resistant, Color Black, Temp. Range -40 Degrees F to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1 kV, Max. Temp. Rating 194 Degrees F, Min. Temp. Rating -40 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.