Zoro Homepage

Conductive Elec Tape, 36" Lx23" W, 1125

  • Mfr # 1125

  • Zoro # G5565515


product price: $53.15
/ea

Key Features

Tape Color
Copper
Series
1125
Tape Thickness
3.5 mil
Performance Temp.
Up to 300 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G5565515
UPC #
888519073001
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
3.5 mil
Width
23"
Length
36"
Duct Tape Width
4"
Duct Tape Length
36"
Imperial Tape Length
36 in
Metric Tape Width
584.2 mm
Metric Tape Length
914.4 mm
Imperial Tape Width
23 in

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 23 in, 1 yd, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness 65 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.