Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ConductiveElectricalTape, Bwn, 18ydL, PK36

  • Mfr # 1245-1/4"X18YD

  • Zoro # G5528433


product price: $618.99
/pk 36, $17.19/ea
Free Shipping & Returns

Key Features

Tape Color
Copper
Series
1245
Tape Thickness
4 mil
Tape Tensile Strength
25 lb/in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245-1/4"X18YD
Zoro #
G5528433
UPC #
00051138495725
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
1/4"
Length
18 yd.
Tape Core Diameter
3 in
Duct Tape Width
1/4"
Duct Tape Length
18 yd.
Metric Tape Width
6.4 mm
Imperial Tape Length
54 ft
Metric Tape Length
16.5 m
Imperial Tape Width
1/4 in

Details

Tape Color
Copper
Series
1245
Item
Conductive Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Copper
Material
Copper Foil
Shape
Continuous Roll
Standards
RoHS 2011/65/EU, UL Listed
Adhesion Strength
35 oz./in.
Tape Backing Material
Copper
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Tape Sub-Type
General Purpose Foil
Maximum Tape Performance Temperature
Not Rated
Voltage Rating
600 V
Minimum Tape Performance Temperature
Not Rated
Adhesive Properties
Conductive
Specifications Met
EU, RoHS, UL Listed
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Contact-Resistant, Oxidation-Resistant
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Properties
Electrically Conductive, EMI-Shielding
Tape Type
Foil
Breaking Strength
25 lb/in
Tape Backing Construction
Foil
Adhesion to Steel
35 oz/in
Shielding Effectiveness
64 dB
Liner Included
Yes

Description

Conductive Electrical Tape, Tape Backing Material Copper Foil, 1/4 in, 18 yd, Tape Color Brown, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1245, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature Not Rated, Voltage Rating 600 V, Shielding Effectiveness 64 dB, Liner Included Liner Included, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter Not Applicable, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.