Shop 3M
See all product information
Create Account
Contact Cement
Mfr # 00552
Zoro # G523944529
product price:Â
$
171.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resistance Properties
Heat-Resistant
Color
Off-White
Materials Bonded
Fabric, Fiberglass
Solvent-Free
Yes
Series
Fastbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00552
- Zoro #
- G523944529
- UPC #
- 00068060005526
- Country of Origin
- United States
- Item
- Contact Cement
- Resistance Properties
- Heat-Resistant
- Color
- Off-White
- Materials Bonded
- Fabric, Fiberglass
- Solvent-Free
- Yes
- Series
- Fastbond
- For Porous Surface
- Porous
- Features
- Spray Adhesive Pressure Sensitive
- Yes
- Spray Adhesive High Tack
- Yes
- Application Method
- Brush, Roller, Spray
- Coverage
- 125 sq ft
- Maximum Viscosity
- 315 cps
- Standards
- ANSI, OSHA
- Flammability
- Nonflammable
- Working Time
- 60 min
- Container Type
- Bottle
Description
Contact Cement, Container Size 1 gal, Container Type Bottle, Maximum Viscosity 315 cps, Series Fastbond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.