Shop 3M
See all product information
Create Account
Contact Cement
Mfr # 00625
Zoro # G823937870
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Solvent-Free
Yes
Color
Off-White
Series
Fastbond
Spray Adhesive High Tack
Yes
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00625
- Zoro #
- G823937870
- UPC #
- 00068060006257
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Contact Cement
- Solvent-Free
- Yes
- Color
- Off-White
- Series
- Fastbond
- Spray Adhesive High Tack
- Yes
- Features
- Materials Bonded
- Fabric, Fiberglass
- Maximum Viscosity
- 315 cps
- Standards
- ANSI, OSHA
- For Porous Surface
- Porous
- Container Type
- Pail
- Coverage
- 125 sq ft
- Flammability
- Nonflammable
- Application Method
- Brush, Roller, Spray
- Spray Adhesive Pressure Sensitive
- Yes
- Resistance Properties
- Heat-Resistant
- Working Time
- 60 min
Description
Contact Cement, Container Size 5 gal, Container Type Pail, Maximum Viscosity 315 cps, Series Fastbond
Restrictions
Hazardous material