Shop 3M
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contact Cement
Mfr # 00073
Zoro # G223947110
product price:Â $3,912.99
/eaKey Features
Solvent-Free
No
For Porous Surface
Porous
Flammability
Nonflammable
Color
Clear
Application Method
Brush, Roller, Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00073
- Zoro #
- G223947110
- UPC #
- 00068060000736
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Contact Cement
- Solvent-Free
- No
- For Porous Surface
- Porous
- Flammability
- Nonflammable
- Color
- Clear
- Application Method
- Brush, Roller, Spray
- Maximum Viscosity
- 650 cps
- Minimum Viscosity
- 450 cps
- Minimum Application Temperature
- -40 Degrees C
- Features
- Spray Adhesive High Tack
- Yes
- Full Cure Time
- 1 day
- Resistance Properties
- Temperature-Resistant
- Coverage
- 820 sq ft/gal
- Standards
- ANSI, OSHA, UL
- Series
- Fastbond
- Maximum Application Temperature
- 90 Degrees C
- Materials Bonded
- Fiberglass, Metal
Description
Contact Cement, Container Size 55 gal, Maximum Viscosity 650 cps, Minimum Viscosity 450 cps, Series Fastbond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.