Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contact Cement
Mfr # 58433
Zoro # G723937345
product price:Â
$
7,670.99
/ea
Key Features
Solvent-Free
No
Minimum Viscosity
10 cps
Coverage
1000 sq ft/gal
Resistance Properties
Heat-Resistant
Standards
ANSI, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58433
- Zoro #
- G723937345
- UPC #
- 00048011584331
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Contact Cement
- Solvent-Free
- No
- Minimum Viscosity
- 10 cps
- Coverage
- 1000 sq ft/gal
- Resistance Properties
- Heat-Resistant
- Standards
- ANSI, OSHA
- Series
- Fastbond
- Features
- Color
- Purple
- For Porous Surface
- Porous
- Interior/Exterior
- Interior Only
- Application Method
- Brush, Roller, Spray
- Maximum Viscosity
- 40 cps
- Full Cure Time
- 1 day
- Flammability
- Nonflammable
- Spray Adhesive High Tack
- No
- Working Time
- 20 min
- Container Type
- Drum
Description
Contact Cement, Container Size 55 gal, Container Type Drum, Maximum Viscosity 40 cps, Minimum Viscosity 10 cps, Series Fastbond
Restrictions
Hazardous material