Shop ROBERTS
See all product information
Create Account
Construction Adhesive
- Mfr # 7200-HP11
- Zoro # G724218429
product price:Â
$
4.85
/ea
Key Features
Minimum Application Temperature
65 Degrees F
Specific Gravity
1.24
Series
7200HP
Standards
CRI/CCI Green Label Plus, LEED
Flash Point
Greater than 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7200-HP11
- Zoro #
- G724218429
- UPC #
- 075378720164
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
Details
- Item
- Construction Adhesive
- Minimum Application Temperature
- 65 Degrees F
- Specific Gravity
- 1.24
- Series
- 7200HP
- Standards
- CRI/CCI Green Label Plus, LEED
- Flash Point
- Greater than 400 Degrees F
- Container Type
- Pail
- Application Method
- Trowel
- Color
- Tan
- Interior/Exterior
- Interior Only
- Materials Bonded
- Brick, Concrete, Drywall, Gypsum, Plaster, Carpet, Rubber, Vinyl, Wood
- Features
- For Porous Surface
- Porous
- Solvent-Free
- Yes
- Maximum Application Temperature
- 85 Degrees F
- Coverage
- 20.62 Linear ft
- Full Cure Time
- 24 hr
- Working Time
- 30 min
- Product Type
- Construction Adhesive
- Primary Application
- Cove & Wall Base Bonding & Repair
Description
Construction Adhesive, Container Size 11 oz, Container Type Pail, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Minimum Viscosity Not Applicable, Series 7200HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.