Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contact Cement
Mfr # 87969
Zoro # G223937555
product price:Â
$
32,662.99
/ea
Key Features
Interior/Exterior
Interior Only
Materials Bonded
Aluminum, Fabric, Foam, Particle Board, Plastic, Plywood, Wood
Application Method
Brush, Roller, Spray
Flammability
Nonflammable
Maximum Viscosity
750 cps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87969
- Zoro #
- G223937555
- UPC #
- 00021200879692
- Country of Origin
- United States
Dimensions
- Container Size
- 270 gal
Details
- Item
- Contact Cement
- Interior/Exterior
- Interior Only
- Materials Bonded
- Aluminum, Fabric, Foam, Particle Board, Plastic, Plywood, Wood
- Application Method
- Brush, Roller, Spray
- Flammability
- Nonflammable
- Maximum Viscosity
- 750 cps
- Features
- Resistance Properties
- Heat-Resistant
- Minimum Viscosity
- 200 cps
- Color
- Blue
- Full Cure Time
- 1 day
- Coverage
- 690 sq ft/gal
- Specific Gravity
- 1.10
- Solvent-Free
- No
- Standards
- ANSI, OSHA
- Series
- Fastbond
- Product Type
- Contact Adhesive
- Working Time
- 2 hr
- Container Type
- Drum
Description
Contact Cement, Container Size 270 gal, Container Type Drum, Maximum Viscosity 750 cps, Minimum Viscosity 200 cps, Series Fastbond
Restrictions
Hazardous material