Contact Cement, Gray, 5 oz
- Mfr # 1357
- Zoro # G222631690
product price:Â
$
31.99
/ea
Key Features
Flash Point
-14 Degrees F
Features
High Immediate Handling Strength, Solvent Based Adhesive, Versatile
Primary Application
General Purpose Bonding & Repair
Application Method
Brush, Flow Equipment, Roller, Spray
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1357
- Zoro #
- G222631690
- UPC #
- 00021200198878
- Country of Origin
- United States
- Flash Point
- -14 Degrees F
- Features
- High Immediate Handling Strength, Solvent Based Adhesive, Versatile
- Primary Application
- General Purpose Bonding & Repair
- Application Method
- Brush, Flow Equipment, Roller, Spray
- Color
- Gray
- Materials Bonded
- Ceramic, Foam, Glass, Hardboard, Laminate, Metal, Plastic, Rubber, Wood
- For Porous Surface
- Porous
- Wire Color
- Gray
Dimensions
- Fits Chest Size
- High Immediate Handling Strength, Solvent Based Adhesive, Versatile
Description
Contact Cement, Adhesive Color Gray-Green, Container Size 5 oz, Container Type Tube, Maximum Viscosity 450 cps, Series 1357, Features High Immediate Handling Strength, Solvent Based Adhesive, Versatile, Materials Bonded Ceramic, Foam, Glass, Hardboard, Laminate, Metal, Plastic, Rubber, Wood, Primary Applications General Purpose, Standards China RoHS, EU REACH, EU RoHS, OSHA, Functional Cure 30 min, Low Odor No, Maximum Application Temperature 302 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CT, DC, DE, MA, MD, ME, NJ, NY, PA, RI, UT, VA, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.