Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Copper Foil Tape, 3 x 1.25", PK25 1183

Copper Foil Tape, 3 x 1.25", PK25 (Discontinued)

  • Mfr # 1183
  • Zoro # G5819086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1183
Zoro #
G5819086
UPC #
888519241929
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Length
1-1/4"
Duct Tape Width
3"

Details

Item
Copper Foil Tape,3 x 1.25",PK25
Tensile Strength
25 lb./in.
Performance Temp.
Thermal Resistance to 170 Degrees F

Description

Copper Foil Tape,3 x 1.25 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.