Counterweight Base
- Mfr # 8520775
- Zoro # G825066387
product price:Â
$
13,008.99
/ea
Key Features
Anchor Base Attachment Style
Cart
Anchor Installation
Reusable
Length
76 in
Series
DBI-SALA(R)
Width
61 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8520775
- Zoro #
- G825066387
- UPC #
- 0840779009077
- Country of Origin
- United States
- Item
- Counterweight Base
- Anchor Base Attachment Style
- Cart
- Anchor Installation
- Reusable
- Series
- DBI-SALA(R)
Dimensions
- Length
- 76 in
- Width
- 61 1/2 in
Description
Counterweight Base, Length 76 in, Mounting Type Counterweight, Width 61 1/2 in, Anchor Base Attachment Style Cart, Anchor Installation Reusable, Series DBI-SALA(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.