Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CounterweightRail, 22' Anc H, 42' Rail L
- Mfr # 8517761
- Zoro # G625066273
product price:Â
$
67,833.99
/ea
Key Features
Attachment Point
Swivel D-Ring (360 degree)
Weight Capacity
310 lb
Anchor Material
Aluminum, Steel
Anchor Installation
Reusable
Overall Rail Length
42 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8517761
- Zoro #
- G625066273
- UPC #
- 0648250160107
- Country of Origin
- United States
- Item
- Counterweight Rail
- Attachment Point
- Swivel D-Ring (360 degree)
- Weight Capacity
- 310 lb
- Anchor Material
- Aluminum, Steel
- Anchor Installation
- Reusable
- Tensile Strength
- 1,800 lb
- Workers per System
- 2
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Series
- FlexiGuard(TM)
Dimensions
- Overall Rail Length
- 42 ft
- Anchorage Height
- 22 ft
Description
Counterweight Rail, Overall Rail Length 42 ft, Anchorage Height 22 ft, Tensile Strength 1,800 lb, Weight Capacity 310 lb, Workers per System 2, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Attachment Point Swivel D-Ring (360 degree), Adjustment Style Not Applicable, Anchor Installation Reusable, Anchor Material Aluminum, Steel, Mounting Type Counterweight, Series FlexiGuard(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.