Shop 3M
See all product information
Create Account
Roof Top Anchor, 17 1/4 in Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength
- Mfr # 2100138
- Zoro # G601259682
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
17 1/4 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100138
- Zoro #
- G601259682
- UPC #
- 840779103478
- Country of Origin
- United Kingdom
- Item
- Roof Top Anchor
- Standards
- OSHA 1910.140, OSHA 1926.502
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- Multi-person use with horizontal lifeline system
- Material
- Steel
- Fits Standing Seams
- Yes
- Anchor Installation
- Permanent
- Brand and Series
- DBI-SALA(R)
- For Roof Orientation
- Flat, Inclined
- For Surface Material
- Concrete, Wood
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Clamp Compatible Seam
- Standing Seam
- ANSI Standards Met
- ANSI Z359.1
- Anchor Base Attachment Style
- Clamp
Dimensions
- Length
- 17 1/4 in
Description
Roof Top Anchor, Anchor Material Steel, Clamp Compatible Seam Standing Seam, Length 17 1/4 in, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Tie-Off, Weight Capacity 310 lb, Anchor Base Attachment Style Clamp, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent, Fits Standing Seams Yes, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.