Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Wire Connector, 1000 kcmil Max, White, None Insulation, 35 kV, 3 PK

  • Mfr # 11024

  • Zoro # G5484394


product price: $194.99
/pk 3, $65.00/ea
Free Shipping & Returns

Key Features

Type
Crimp
Color
White
Maximum Wire Size
1000 kcmil
Minimum Wire Size
1000 kcmil
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11024
Zoro #
G5484394
UPC #
00054007129493
Country of Origin
Chile

Dimensions

Maximum Wire Size
1000 kcmil
Minimum Wire Size
1000 kcmil
Length
6.13 in
Outside Dia.
1.5 in
Overall Length
6.13 in
Barrel Inside Diameter
1.17 in
Barrel Size
Long
Barrel Outside Diameter
1.5 in
Maximum Wire Insulation Diameter
1.5 in

Details

Item
Crimp Wire Connector
Type
Crimp
Color
White
Insulation Material
None
Maximum Voltage
35 kV
Minimum Operating Temperature
73 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Material
Copper
Standards
ANSI
Die Code
P44RT (6) crimps, Burndy: S44RT (6) crimps
Seam Style
Seamless
Compatible with Series
QS, QS-II, QS-III
For Wire Type
Stranded
Compatible with Product Type
Copper Conductor
Compatible Installation Tool Model Number
10000-11000
Special Features
Built-In Solid Center Oil Stop, Made Of Aluminum For Good Conductivity And Has Corrosion-Resistant Tin Plating, Standard Barrel Ensures Reliable Performance
Number of Crimps
12
For Conductor Material
Copper
Termination Style
Crimp
Product Series
11000
Indoor/Outdoor
Both
Electrical Connector Type
Compression Connectors
Barrel Style
Long Barrel
For Use With
Copper Conductor Only
Finish
Tin Plated

Description

Open Barrel Splices, Barrel Finish Tin Plated, Barrel Size Long, Color Code White, Die Code S44RT, P44RT, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 1000 kcmil, Number of Crimps 12, Overall Length 6.13 in, Maximum Operating Temperature 221 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, Barrel Inside Diameter 1.17 in, Barrel Outside Diameter 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.