
3M II Roloc Fibre Disc, 60+, TR, 1-1/2 in, Die R150S, 50/Carton, 500 ea/Case, 500PK
Mfr # 987C
Zoro # G015783186
product price:Â $1,245.99
/pk 500, $2.49/ea
Free Shipping & Returns
Key Features
Disc Diameter
1-1/2 in
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Fibre
Disc Attachment Type
TR
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
987C
Zoro #
G015783186
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
1-1/2 in
Details
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Disc Backing Material
Fibre
Disc Attachment Type
TR
Color
Orange
Max. Speed
30,000 rpm
Application Material
All Metal
Coat Type
Closed Coat
Application
Beveling, Blending (Including Corners), Grinding (Standard, Heavy, And High-Pressure), Stock And Metal Removal, Surface Finishing, & Weld Treatment And Removal
Equipment - Machines
Die Grinders
Item Type
Disc
Description
The 3M Cubitron II Roloc Fibre Disc 987C is designed for heavy duty metalworking applications such as weld grinding, beveling and flame-cut edge clean-up. This product uses 3M Precision-Shaped Grain on a fiber backing for fast grinding and blending.
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys and titanium
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.