
3M II Stikit Film Disc, 77552, 240+ to 400+, 6 in x NH, Die 600Z, 300PK
Mfr # 775L
Zoro # G815807471
product price:Â $2,949.99
/pk 300, $9.83/ea
Free Shipping & Returns
Key Features
Disc Dia.
6 in
Grit
Assorted
Vacuum Hole Design
600Z
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
775L
Zoro #
G815807471
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
6 in
Details
Grit
Assorted
Vacuum Hole Design
600Z
Abrasive Material
Precision Shaped Ceramic
Backing Material
Film
Attachment Type
PSA
Max. Speed
12,000 rpm
Item Type
Disc
Coat Type
Closed Coat
Description
3M Cubitron II Stikit Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives.
- Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
- Cuts up to 2x as fast as conventional abrasives
- Film backing for greater tear resistance and edge retention
- Ideal for a wide variety of substrates and applications focused primarily on stock removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.