Shop PEARL
See all product information
Create Account
PSA Paper Disc 6in 60 Grit, Heavy Duty Semi-Open Coat Stack Pack, C-Weight
- Mfr # PSA6060S
- Zoro # G516479588
product price:Â
$
122.99
/ea
Sold in multiples of 100 for $12,299.00
Free Shipping & Returns
Key Features
Disc Diameter
6 in
For Use On
Wood, Paint, Fiberglass, Body Filler and Ferrous and Non-ferrous Metals.
Application
Polishing, Sanding, Finishing, and more
Width
6.006 in
Length
0.067 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSA6060S
- Zoro #
- G516479588
- UPC #
- 662333723324
- Country of Origin
- Germany
Dimensions
- Disc Diameter
- 6 in
- Width
- 6.006 in
- Length
- 0.067 in
- Height
- 6.006 in
Details
- Item
- Sanding Disc
- For Use On
- Wood, Paint, Fiberglass, Body Filler and Ferrous and Non-ferrous Metals.
- Application
- Polishing, Sanding, Finishing, and more
Description
Pearl offers PSA Pressure Sensitive Adhesive paper discs in two varieties: a lightweight link roll with an open coat design, and a heavy-duty stack pack with a semi-open design. These products are perfect for sanding and finishing various surface types. They are available in different backing weights, sizes, and grit options to suit your specific needs.. Aggressive cutting aluminum oxide abrasive grain. Durable backing for a long working life. Convenient self-adhesive backing