Zoro Homepage

4-1/2 in Dia, 450E, Precision Shaped Ceramic, 60+ Grit

  • Mfr # 982C

  • Zoro # G115783147


product price: $535.99
/pk 100, $5.36/ea
Free Shipping & Returns

Key Features

Color
Maroon
Disc Backing Material
Fibre
Vacuum Hole Design
450E
Abrasive Material
Precision Shaped Ceramic
Disc Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982C
Zoro #
G115783147
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in
Center Hole Dia.
7/8 in

Details

Color
Maroon
Disc Backing Material
Fibre
Vacuum Hole Design
450E
Abrasive Material
Precision Shaped Ceramic
Grit
60+
Max. Speed
13,300 rpm
Disc Attachment Type
Center Hole
Item Type
Disc
Sanding Type
Wet/Dry
For Industries
Machinery Manufacturing, Metal Fabrication, Transportation
Application
Blending, Finishing, Light Grinding, Weld Removal
Coat Type
Open Coat

Description

3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel - all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.


  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasivesit wears evenly, runs cool, and optimizes mineral breakdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.