Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Dia, 500P, Precision Shaped Ceramic, 60+ Grit

  • Mfr # 982C

  • Zoro # G715783097


product price: $535.99
/pk 100, $5.36/ea
Free Shipping & Returns

Key Features

Grit
60+
Disc Backing Material
Fibre
Disc Attachment Type
Center Hole
Abrasive Material
Precision Shaped Ceramic
Vacuum Hole Design
500P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982C
Zoro #
G715783097
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Center Hole Dia.
7/8 in

Details

Grit
60+
Disc Backing Material
Fibre
Disc Attachment Type
Center Hole
Abrasive Material
Precision Shaped Ceramic
Vacuum Hole Design
500P
Color
Maroon
Max. Speed
12,000 rpm
For Industries
Machinery Manufacturing, Metal Fabrication, Transportation
Item Type
Disc
Application
Blending, Finishing, Light Grinding, Weld Removal
Sanding Type
Wet/Dry
Coat Type
Open Coat

Description

3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel - all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.


  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasivesit wears evenly, runs cool, and optimizes mineral breakdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.