Shop All Fiber Discs
3M Cubitron
5 in x 7/8 in, Die 500P, Fiber Sanding Disc
Mfr # 7100011522
Zoro # G4446662
product price: $156.99
/pk 25, $6.28/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M Cubitron
- MFR # 7100011522
- Zoro # G4446662
- UPC # 00051141274485
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- MIRKA Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (8A-241-2000)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20173)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1-1/4x1" 60g Fine (12E657)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242974)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119200)
- 3M CUBITRON 5x7/8 36 grit Fiber Disc 25pk. (7000000392)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119207)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (00076308896379)
- 3M Cubitron Fiber Discs