
7 in Dia, 700WW, Precision Shaped Ceramic, 80+ Grit
Mfr # 987C
Zoro # G415783298
product price: $581.99
/pk 100, $5.82/ea
Free Shipping & Returns
Key Features
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Fibre
Max. Speed
8,600 rpm
Disc Diameter
7 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987C
Zoro #
G415783298
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Center Hole Dia.
7/8 in
Details
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Fibre
Max. Speed
8,600 rpm
Grit
80+
Color
Orange
Vacuum Hole Design
700WW
Disc Attachment Type
Center Hole
Equipment - Machines
Right Angle Grinders
Sanding Type
Dry
Application
Beveling, Chamfering, Blending, Grinding, Shaping, Weld Removal, Surface Finishing, Gasket & Gate Removal
Item Type
Disc
Application Material
All Metal
Coat Type
Closed Coat
For Industries
Metalworking
Description
3M Cubitron II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs - all with less grinding pressure.
- 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
- Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.