Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100403377
- Zoro # G823367370
product price:Â
$
82.39
/pk of 50, $1.65/ea
Sold in multiples of 5Â pks for
$411.95
Key Features
Number of Vacuum Holes
Multi-Hole
Backing Weight
J
Backing Material
Cloth
Abrasive Type
Coated
Coating Coverage
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100403377
- Zoro #
- G823367370
- UPC #
- 7891040362264
- Country of Origin
- Brazil
- Number of Vacuum Holes
- Multi-Hole
- Backing Weight
- J
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Coating Coverage
- Open
- Series
- 726A
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Grit
- 60
- Resistance Properties
- Clog, Load, Water
- Color
- Purple
- Primary Material Application
- Stainless Steel, Steel
- Product Type
- Hook and Loop Disc
- Maximum Operating Speed
- 12,000 RPM
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 60, Overall Diameter 6 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Clog, Load, Water, Color Purple, Package Quantity 50
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.