Shop 3M CUBITRON
See all product information
Create Account
Abrasive Disc, PK50
- Mfr # 7100403540
- Zoro # G123366875
product price:Â
$
43.95
/pk of 50, $0.88/ea
Sold in multiples of 5Â pks for
$219.75
Key Features
Overall Diameter
5 in
Product Type
PSA Disc
Color
Purple
Backing Material
Cloth
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100403540
- Zoro #
- G123366875
- UPC #
- 7891040365524
- Country of Origin
- Brazil
- Product Type
- PSA Disc
- Color
- Purple
- Backing Material
- Cloth
- Abrasive Material
- Ceramic
- Resistance Properties
- Heat, Wear
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Item
- Qlok Disc
- Backing Weight
- J
- Number of Vacuum Holes
- Non-Vacuum
- Grit
- 180
- Primary Material Application
- Stainless Steel, Steel
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Series
- 726A
- Maximum Operating Speed
- 12,000 RPM
Dimensions
- Overall Diameter
- 5 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grade Not Applicable, Grit 180, Overall Diameter 5 in, Quick Change System Not Applicable, Series 726A, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.