Shop WALTER
See all product information
Create Account
Pneumatic Drum, 5-3/8"x3-1/2"x5/8"-11
- Mfr # 07F051
- Zoro # G4375548
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Width
5-3/8"
Max. RPM
3,800 RPM
Product Type
Expander Drum
Abrasive Wheel Diameter
3-1/2 in
Arbor Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07F051
- Zoro #
- G4375548
- UPC #
- 662980071885
- Country of Origin
- Canada
- Item
- ABRASIVE ACCESSORY
- Max. RPM
- 3,800 RPM
- Product Type
- Expander Drum
Dimensions
- Width
- 5-3/8"
- Abrasive Wheel Diameter
- 3-1/2 in
- Arbor Size
- 5/8"-11
Description
ABRASIVE ACCESSORY, Product Type Expander Drum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.