This item is Discontinued.

3M Cubitron Cbtn II Cut-ff Whl 66526, T1 5inx.04, PK50 66526

Cbtn II Cut-ff Whl 66526, T1 5inx.04, PK50 (Discontinued)

  • Mfr # 66526
  • Zoro # G5138913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66526
Zoro #
G5138913
UPC #
00051115665264
Country of Origin
Austria

Dimensions

Abrasive Wheel Diameter
5"
Arbor Hole Size
7/8"
Diameter
5"
Thickness
0.045"

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Ceramic
Series
CUBITRON(TM) II
Abrasive Wheel Type
Type 1

Description

Abrasive Cut-Off Wheel, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.