
CENTER GRINDING WHEEL, 4.5 IN DIA WHEEL X 0.25 IN THK WHEEL, 5/8 TO 11 IN (Discontinued)
- Mfr # 7100244823
- Zoro # G622804526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100244823
Zoro #
G622804526
UPC #
00076308643201
Country of Origin
United States
Dimensions
Height
0.63 in
Width
6.13 in
Length
11.75 in
Details
Item
Cut-Off Wheels
Description
3M CUBITRON II GRINDING WHEEL IS CONSTRUCTED OF 3M PRECISION-SHAPED CERAMIC GRAIN TO BRING YOU AN EXCEPTIONALLY FAST-CUTTING AND LONG-LASTING RIGID BONDED WHEEL FOR HEAVY WELD REMOVAL AND OTHER HEAVY-DUTY GRINDING APPLICATIONS. THIS GRINDING WHEEL WORKS WELL ON ALMOST ALL MATERIALS AND IS SPECIALLY FORMULATED FOR USE ON STAINLESS STEEL, MILD STEEL, AND AEROSPACE ALLOYS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.