Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean Sanding Sheet Roll 737U

  • Mfr # 7100155338

  • Zoro # G915316811


product price: $55.99
/ea
Sold in multiples of 5 for $279.95

Key Features

Overall Length
70 mm
Overall Width
12 m
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100155338
Zoro #
G915316811
UPC #
00051131344440
Country of Origin
Canada

Dimensions

Overall Length
70 mm
Overall Width
12 m

Details

Item
Abrasive Roll
Abrasive Material
Ceramic
Abrasive Type
Coated
Grit
120
Backing Material
Paper
Backing Weight
C
Series
737U
Color
Purple
Vacuum Holes
Multi-Hole
Attachment Type
Hook-and-Loop
Resistance Properties
Dust
Product Type
Sandpaper Roll
Coating Coverage
Open

Description

Clean Sanding Sheet Roll 737U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.