Cloth Belt, Coated, 1/4" W, 24" L, 120 Grit, Fine, Ceramic, CUBITRON II, Orange (Discontinued)
- Mfr # 94702
- Zoro # G8578202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94702
Zoro #
G8578202
UPC #
00051125947022
Country of Origin
United States
Dimensions
Width
1/4 in
Length
24 in
Details
Item
Cloth Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Fine
Series
3M CUBITRON II
Color
Orange
Backing Weight
X
Backing Material
Polyester/Cotton
Description
Cloth Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series 3M CUBITRON II, Grade Fine, Backing Material Polyester/Cotton, Backing Weight X, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.