This item is Discontinued.

3M Cubitron Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size 86946

Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size (Discontinued)

  • Mfr # 86946
  • Zoro # G2574428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86946
Zoro #
G2574428
UPC #
00051125869461
Country of Origin
Poland

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Arbor Size
7/8 in
Arbor Hole Size
7/8 in
Diameter
4 1/2 in
Thickness
0.04 in
Abrasive Wheel Diameter
4 1/2 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
60
Series
CUBITRON II
Maximum Operating Speed
13,300 RPM
Abrasive Wheel Type
Type 27
Max. RPM
13,300 RPM
Color
Black
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel

Description

Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.