Depressed Center Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (Discontinued)
- Mfr # 61500300498
- Zoro # G9991992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61500300498
Zoro #
G9991992
UPC #
048011649993
Country of Origin
Poland
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Arbor Hole Size
7/8 in
Thickness
0.045 in
Diameter
4 1/2 in
Arbor Size
7/8 in
Abrasive Wheel Diameter
4 1/2 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
CUBITRON II
Maximum Operating Speed
13,300 RPM
Abrasive Grit
36
Application
Metalworking
Abrasive Wheel Type
Type 27
Max. RPM
13,300 RPM
Primary Material Applicationn
Stainless Steel
Compatible Tool Type
Angle Grinder
Color
Black
Primary Material Application
Stainless Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.