Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Grinding Wheel, 36 Grit
Mfr # 90007
Zoro # G810445142
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Maximum Operating Speed 12,250 RPM
- Grit 36
- Primary Material Applicationn Stainless Steel
- Overall Diameter 5 in
Product Information
- Brand 3M Cubitron
- MFR # 90007
- Zoro # G810445142
- UPC # 00638060900079
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Grit 36, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM
- •HEAVY-DUTY: Designed for heavy weld removal and other heavy-duty grinding applications on almost all materials — while being specially formulated for use on stainless steel, mild steel, and aerospace alloys
- •ENHANCED SPEED: Delivers up to 15% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 1.5x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC (51115)
- NORTON ABRASIVES Snagging Wheel, T1, 4in.x1/4in.x3/8in. (66243522221)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 5/8-11" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451172)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (28765)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440305518)
- 3M CUBITRON Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (7100245009)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842019)
- 3M Cubitron Depressed Center Wheels