This item is Discontinued.

3M Cubitron Film Disc, 80 Grit, 5in.dia, 732U, PK50 7100044454

Film Disc, 80 Grit, 5in.dia, 732U, PK50 (Discontinued)

  • Mfr # 7100044454
  • Zoro # G9362464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100044454
Zoro #
G9362464
UPC #
00051125868303
Country of Origin
United States

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
80
Vacuum Hole Design
5 Hole
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Backing Material
Paper
Series
732U
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
C
Color
Purple
Packaged In
Wooden Crate
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Backing Material Weight
C
Abrasive Type - Grade - Grit
Coated - 80 / P80
Number of Vacuum Holes
5
Backing Material Type
Paper
Product Type
PSA Disc
Coating Coverage
Open
Disc Grit
80
Vacuum Hole Pattern
5 Hole
Backing Material & Wt
C Wt Paper

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes 5, Color Purple, Grade Coarse, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.