Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100104947
Zoro #
G4868628
UPC #
00076308643805
Country of Origin
United States
Dimensions
Disc Dia.
7"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
7 in
Diameter x Arbor Hole
7 in x 5/8"-11
Arbor Hole Size
5/8"-11
Connector Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole
Overall Diameter
7 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 60, Maximum Operating Speed 8,600 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.