Hook-and-Loop Sanding Disc, Coated, 3"dia. (Discontinued)
- Mfr # 7100113114
- Zoro # G4787960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100113114
Zoro #
G4787960
UPC #
00076308456993
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Details
Vacuum Hole Design
Non-Vacuum
Grade
Coarse
Abrasive Material
Ceramic
Grit
40
Abrasive Type
Coated
Disc Backing Material
Polyester
Color
Maroon
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Coarse
Abrasive Grit
40
Backing Weight
X
Series
947A
Backing Material
Cloth
Backing Material Weight
X
Backing Material Type
Cloth
Coating Coverage
Closed
Vacuum Hole Pattern
Non-Vacuum
Abrasive Type - Grade - Grit
Coated - 40 / P40
Backing Material & Wt
X Wt Cloth
Resistance Properties
Heat
Number of Vacuum Holes
Non-Vacuum
Disc Grit
40
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.