This item is Discontinued.

3M Cubitron Hook-and-Loop Sanding Disc, Coated, 3"dia. 7100113119

Hook-and-Loop Sanding Disc, Coated, 3"dia. (Discontinued)

  • Mfr # 7100113119
  • Zoro # G4879432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100113119
Zoro #
G4879432
UPC #
00076308457129
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in

Details

Vacuum Hole Design
3 Hole
Grade
Coarse
Abrasive Material
Ceramic
Grit
60
Abrasive Type
Coated
Series
947A
Abrasive Grit
60
Item
Hook-and-Loop Sanding Disc
Abrasive Grade
Coarse
Disc Backing Material
Polyester
Backing Weight
X
Color
Maroon
Backing Material
Cloth
Backing Material Weight
X
Coating Coverage
Closed
Number of Vacuum Holes
3
Resistance Properties
Heat
Disc Grit
60
Backing Material & Wt
X Wt Cloth
Backing Material Type
Cloth
Vacuum Hole Pattern
3 Hole
Abrasive Type - Grade - Grit
Coated - 60 / P60

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 3, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.