Hook-and-Loop Sanding Disc, Coated, 5"dia. (Discontinued)
- Mfr # 7100044586
- Zoro # G4869407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100044586
Zoro #
G4869407
UPC #
00051125868464
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Vacuum Hole Design
Multi-Hole
Grade
Coarse
Abrasive Material
Precision Shaped Ceramic
Grit
80+
Abrasive Type
Open Coat
Color
Purple
Series
732U
Disc Backing Material
Paper
Backing Weight
C
Item
Hook-and-Loop Sanding Disc
Abrasive Grit
80
Abrasive Grade
Medium
Backing Material
Paper
Backing Material & Wt
C Wt Paper
Backing Material Weight
C
Coating Coverage
Open
Vacuum Hole Pattern
5 Hole
Number of Vacuum Holes
5
Backing Material Type
Paper
Disc Grit
80
Abrasive Type - Grade - Grit
Coated - 80 / P80
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Series 732U, Number of Vacuum Holes 5, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.